Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 QT Slow Cooker

  • Mfr # SC-130S

  • Zoro # G621739997


product price: $43.85
/ea

Key Features

Overall Length (In.)
10.5 in
Overall Height (In.)
11 in
Material
Ceramic
Overall Width (In.)
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-130S
Zoro #
G621739997
UPC #
181225201301
Country of Origin
China

Dimensions

Overall Length (In.)
10.5 in
Overall Height (In.)
11 in
Overall Width (In.)
10.5 in

Details

Item
Slow Cooker
Color
Silver
Material
Ceramic

Description

The Brentwood 3 Quart Slow Cooker is the perfect addition to any kitchen. With it's compact size it can fit in any kitchen top. Works well with any other countertops as well. The removable ceramic pot allows for easy of mobility and cleaning as well. The metal body adds a sturdy durability while the Stainless Steel finish gives it a more modern touch. Complete with a tempered glass lid for all around cooking. Enjoy making your favorite home slow cooked meals for everyone to enjoy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.