Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Quart Slow Cooker in White

  • Mfr # SC-135W

  • Zoro # G521739745


product price: $43.85
/ea

Key Features

Overall Width (In.)
10.5 in
Overall Length (In.)
10.5 in
Overall Height (In.)
11 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-135W
Zoro #
G521739745
UPC #
181225801358
Country of Origin
China

Dimensions

Overall Width (In.)
10.5 in
Overall Length (In.)
10.5 in
Overall Height (In.)
11 in

Details

Color
White
Material
Ceramic
Item
Slow Cooker

Description

The Brentwood 3 quart Slow Cooker is the perfect addition to any kitchen. With it's compact size it can fit in any kitchen top. Works well with any other countertops as well. The removable ceramic pot allows for easy of mobility and cleaning as well. The metal body adds a sturdy durability while the white finish gives it a more modern touch. Complete with a tempered glass lid for all around cooking. Enjoy making your favorite home slow cooked meals for everyone to enjoy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.