3 Speed 12in Oscillating Stand Fan in Black

  • Mfr # F-12SMBK

  • Zoro # G821737366


product price:  $53.59
/ea

Key Features

Color
Black
Width
13 in
Material
Wood
Length
13 in
Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-12SMBK
Zoro #
G821737366
UPC #
812330025024
Country of Origin
China

Dimensions

Width
13 in
Length
13 in
Height
35 in

Details

Color
Black
Item
Drum Fan
Material
Wood

Description

Use the 70 watt Brentwood 3-Speed 12" Oscillating Stand Fan to produce intense cooling. Wide oscillation allows full room circulation saving you energy and money. Choose between 3 levels of quiet, powerful speeds. Direct air flow using the adjustable height and pivoting head. Easily move the lightweight fan from room to room with the integrated carry handle. Features a child safe mesh metal grill. Stylish jet black fan complements modern day home and office decor.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.