Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 inch Tower Fan

  • Mfr # F-30TB

  • Zoro # G421737124


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
5.8 in
Width
7.2 in
Length
31.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-30TB
Zoro #
G421737124
UPC #
812330022535
Country of Origin
China

Dimensions

Height
5.8 in
Width
7.2 in
Length
31.2 in

Details

Color
Black
Item
Tower Fan

Description

The 42w Brentwood Kool Zone F-30TB 3-Speed 30" Oscillating Tower Fan produces powerful full room air circulation. Direct airflow with the pivoting head. Features a convenient built-in handle, cord wrap and non-skid rubber feet. Our jet black tower fan adds a modern aesthetic to any home or work space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.