3.5-Liter Airpot Hot & Cold Drink Dispenser

  • Mfr # CTSA-3500

  • Zoro # G821738257


product price:  $56.85
/ea

Key Features

Material
Stainless Steel
Height
4 in
Length
14.25 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTSA-3500
Zoro #
G821738257
UPC #
812330023006
Country of Origin
China

Dimensions

Height
4 in
Length
14.25 in
Width
8.5 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Airpot Drink Dispenser

Description

Use the Brentwood CTSA-3500 3.5-Liter Airpot Hot & Cold Drink Dispenser to keep coffee, tea, water and more hot or cold for hours. The lever action pump is easy to use and delivers lots of liquid through the large spout. Conveniently move the airpot from one location to the next using the robust carry handle. The base allows the airpot to rotate a full 360 degrees so you can serve in any direction. Quickly and efficiently fill up your airpot using the extra wide mouth. Safety locking lid prevents spills and seals in the internal temperature. Our beautifully brushed stainless steel airpot provides a quality aesthetic in any setting. The Brentwood CTSA-3500 3.5-Liter Airpot Hot & Cold Drink Dispenser keeps coffee, tea, water and more hot or cold for hours. Features an easy to use lever action pump, robust carry handle, 360 degree rotating base, large pour spout and safety locking lid. Our beautifully brushed stainless steel airpot looks great in any setting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.