3.5 Quart Diamond Pattern Slow Cooker in Stainless Steel

  • Mfr # SC-136S

  • Zoro # G521736256


product price: $46.99
/ea

Key Features

Color
Stainless Steel
Material
Stainless Steel
Overall Height (In.)
9.5 in
Overall Length (In.)
13.75 in
Overall Width (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-136S
Zoro #
G521736256
UPC #
812330024416
Country of Origin
China

Dimensions

Overall Height (In.)
9.5 in
Overall Length (In.)
13.75 in
Overall Width (In.)
10 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Slow Cooker

Description

Use the 190 watt Brentwood 3.5 Quart Diamond Pattern Slow Cooker to make delicious home cooked meals while you go on with your day. Have dinner ready with little to no effort. Choose between 3 heat settings: low, high, and warm. Body is made from metal for long term durability. Cool touch handles make handling safe and simple. Our slow cooker works for your fast, on the go lifestyle. The beautiful matte black diamond pattern exterior adds a fashionable aesthetic to your kitchen. Slow cook with confidence thanks to a lead free and FDA approved ceramic inner pot.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.