Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

350 Watt 12 Speed Pulse Blender in Blue

  • Mfr # JB-220BL

  • Zoro # G421737957


product price: $43.99
/ea

Key Features

Width
8.5 in
Length
12.5 in
Height
7.25 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB-220BL
Zoro #
G421737957
UPC #
812330024089
Country of Origin
China

Dimensions

Width
8.5 in
Length
12.5 in
Height
7.25 in

Details

Color
Blue
Item
Pulse Blender

Description

The powerful 350w Brentwood 12 Speed Plus Pulse Blender uses stainless steel blades to easily crush and pulverize ice. Choose between 12 speeds to blend delicious smoothies, thick shakes, hearty protein and more. Includes dishwasher safe 50oz BPA Free jar and lid. Convenient cord compartment allows for simple and easy storage.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.