350 Watt Plug-In Wall Outlet Personal Space Heater in White

  • Mfr # H-C350W

  • Zoro # G921737693


product price:  $53.55
/ea

Key Features

Width
4.5 in
Height
0.75 in
Length
4.5 in
Heater Color
White
Electric Heater Item
Personal Space Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-C350W
Zoro #
G921737693
UPC #
812330020197
Country of Origin
China

Dimensions

Width
4.5 in
Height
0.75 in
Length
4.5 in

Details

Heater Color
White
Electric Heater Item
Personal Space Heater

Description

The Brentwood 350 Watt Plug-In Wall Outlet Personal Space Heater in White is the perfect solution for personal heat and smaller spaces. Features an efficient ceramic heating element, 12-Hour Timer, LED Display, and Overheat Protection. Adjust your comfort level between 60-90 DegF. Great for under desks, near beds, and in bathrooms during cold weather.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.