Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Cup Rice Cooker in Black

  • Mfr # TS-700BK

  • Zoro # G521736904


product price: $43.85
/ea

Key Features

Overall Height (In.)
8.5 in
Color
Black
Overall Length (In.)
10 in
Overall Width (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-700BK
Zoro #
G521736904
UPC #
812330024522
Country of Origin
China

Dimensions

Overall Height (In.)
8.5 in
Overall Length (In.)
10 in
Overall Width (In.)
8.5 in

Details

Color
Black
Item
Rice Cooker

Description

Use the powerful 350 Watt Brentwood 4-Cup Uncooked/8-Cup Cooked Rice Cooker to steam rice to perfection. You can also heat and enjoy chili, soup, rice pudding, oats, quinoa and more. Hassle free, one touch operation switches over to warming once rice is done. View rice through the tempered glass lid. Removable, non-stick pot for serving and easy clean up. Convenient power/warmer indicator light illuminates when turned on. We've included a measuring cup and serving paddle.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.