4 Cup Rice Cooker / Non-Stick with Steamer in White

  • Mfr # TS-700S

  • Zoro # G421740179


product price: $42.25
/ea

Key Features

Overall Width (In.)
7.5 in
Overall Length (In.)
7.5 in
Overall Height (In.)
7.5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-700S
Zoro #
G421740179
UPC #
710108001716
Country of Origin
China

Dimensions

Overall Width (In.)
7.5 in
Overall Length (In.)
7.5 in
Overall Height (In.)
7.5 in

Details

Item
Rice Cooker
Color
White

Description

Cook all your favorite type of rice with this easy to use rice cooker. No mess features such as non-stick inner coated pot. Stay on top of your cooking with the temperature glass cover for easy viewing. Make your rice last long with the auto keep warm feature even after you have finished cooking. Make this the perfect addition to your home kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.