400 Watt Electric Meat Grinder and Sausage Stuffer in Black

  • Mfr # MG-400BK

  • Zoro # G721737435


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
11 in
Overall Height
7-1/4 in
Overall Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MG-400BK
Zoro #
G721737435
UPC #
812330021736
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Height
7-1/4 in
Overall Length
15.5 in

Details

Item
Electric Meat Grinder
Color
Black

Description

The powerful 1200 peak watt Brentwood Electric Meat Grinder and Sausage Stuffer processes all types of meats. Fine and course cutting plates produce different textures for the right meal. Make sausages and traditional Kubbe with included attachments. Reverse operation removes jams. Dishwasher safe removable parts allows for a fast and east clean up job afterwards.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.