40oz Electric Citrus Juicer in Black

  • Mfr # J-17BK

  • Zoro # G421737032


product price: $27.99
/ea

Key Features

Color
Black
Height
9.5 in
Width
5.5 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-17BK
Zoro #
G421737032
UPC #
812330024218
Country of Origin
China

Dimensions

Height
9.5 in
Width
5.5 in
Length
9 in

Details

Item
Citrus Juicer
Color
Black

Description

The Brentwood 40oz Electric Citrus Juicer in Black helps you to easily make fresh juice right at home! With 25 Watts of power you can juice oranges, lemons, limes and more. The self-reversing cone extracts the maximum amount of juice to reduce waste and get the most out of your fruit. The clear pitcher lifts easily off the base for immediate serving and easy clean up. Dishwasher safe removable parts.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.