Zoro Homepage

5 Cup Rice Cooker/Non-Stick with Steamer

  • Mfr # TS-10

  • Zoro # G621739935


product price: $45.49
/ea

Key Features

Overall Width (In.)
7.5 in
Color
Silver
Overall Height (In.)
7.5 in
Overall Length (In.)
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-10
Zoro #
G621739935
UPC #
181225000270
Country of Origin
China

Dimensions

Overall Width (In.)
7.5 in
Overall Height (In.)
7.5 in
Overall Length (In.)
7.5 in

Details

Item
Rice Cooker
Color
Silver

Description

Take the guess work out of making rice with the Brentwood 5 Cup Capacity Rice Cooker/Steamer. Perfectly turn 5 cups of raw rice into a pot full of steamed deliciousness. The inner pot is nonstick making it perfect for healthier cooking without the use of extra butter or oil. Rice cooker has an automatic shut of so you never have to worry about burning your rice or ruining your pot. Stainless Steel body is easy to clean and care for, just wipe after each use and it's ready for the next day.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.