Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Inch Electric Waffle Bowl Maker in Blue

  • Mfr # TS-1401BL

  • Zoro # G421738862


product price: $45.39
/ea

Key Features

Overall Length (In.)
9 in
Overall Height (In.)
5.5 in
Color
Blue
Overall Width (In.)
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-1401BL
Zoro #
G421738862
UPC #
812330023754
Country of Origin
China

Dimensions

Overall Length (In.)
9 in
Overall Height (In.)
5.5 in
Overall Width (In.)
7.5 in

Details

Item
Waffle Maker
Color
Blue

Description

Use the Brentwood Waffle Bowl Maker to easily bake perfect 5in bowls for deserts. Also makes taco, hash brown, and cookie bowls. Features easy to clean non-stick plates and power/preheat indicator light. Safely bake with cool touch housing and secure non-slip feet. Playful blue adds some serious fun to kitchen while delightful sundaes are being served.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.