Zoro Homepage

5-Inch Non-Stick Flip Belgian Waffle Maker

  • Mfr # TS-231S

  • Zoro # G621738525


product price: $35.99
/ea

Key Features

Overall Width (In.)
6.4 in
Overall Height (In.)
8.2 in
Color
Gray
Overall Length (In.)
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-231S
Zoro #
G621738525
UPC #
812330025734
Country of Origin
China

Dimensions

Overall Width (In.)
6.4 in
Overall Height (In.)
8.2 in
Overall Length (In.)
10.6 in

Details

Item
Waffle Maker
Color
Gray

Description

Use the powerful 520w Brentwood 5-Inch Non-Stick Flip Belgian Waffle Maker with Temperature Control to cook perfect waffles, every time. Enjoy fluffy and crispy waffles in just 8 minutes thanks to the 180 Deg flip design. Features easy to clean non-stick plates, power and heat indicator lights, cool touch handle, removable drip tray, and upright compact storage.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.