Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Speed Hand Mixer- White

  • Mfr # HM-48W

  • Zoro # G921739031


product price: $32.99
/ea

Key Features

Overall Height
6 in
Color
White
Overall Width
8 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM-48W
Zoro #
G921739031
UPC #
812330021866
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Width
8 in
Overall Length
5 in

Details

Color
White
Item
Hand Mixer

Description

Mixing ingredients has never been easier! make your ultimate best dishes with great results from this easy to use and lightweight Brentwood 5-Speed Hand Mixer in White. The elegant design is a sure fit for your kitchen collection. The compact design enables easy handling while in use with the ergonomic handle. A powerful 150W motor for long lasting durability, ejection beater button for easy cleaning, and dishwasher safe beaters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.