6 in. Electric Skillet with Glass Lid

  • Mfr # SK-45

  • Zoro # G821737601


product price:  $35.19
/ea

Key Features

Material
Glass
Overall Width (In.)
6.2 in
Overall Length (In.)
7.5 in
Overall Height (In.)
9 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK-45
Zoro #
G821737601
UPC #
181225800450
Country of Origin
China

Dimensions

Overall Width (In.)
6.2 in
Overall Length (In.)
7.5 in
Overall Height (In.)
9 in

Details

Material
Glass
Item
Electric Skillet
Color
Black

Description

Cook breakfast, lunch or dinner in the Brentwood electric skillet with glass lid. Variable temperature controls let you fry, saute, bake and roast. The warm setting keeps food at serving temperature for late comers to the table or for buffet style entertaining. Instead of a side mounted temperature probe, this skillet features a front mounted adjustable temperature control for easier access. You can easily view your food while cooking with the tempered glass lid. The non-stick interior and exterior of the skillet makes clean up easy and allows you use less oil for healthier cooking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.