6 Inch Three Speed Oscllating Desktop Fan with Timer and Remote Control in White

  • Mfr # F-650RW

  • Zoro # G721738951


product price: $73.15
/ea

Key Features

Height
13.25 in
Color
White
Length
7.5 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-650RW
Zoro #
G721738951
UPC #
812330025062
Country of Origin
China

Dimensions

Height
13.25 in
Length
7.5 in
Width
7.5 in

Details

Item
Desktop Fan
Color
White

Description

The Brentwood 6 inch three speed fan is perfect to keep at your desk or use at home as your personal cooling unit! 6in diameter is small and portable but powerful, covering up to 21 feet of space. This desktop fan features 75 degree rotation and has a 90 degree tilting head, making it easy for you to personalize your cooling and control the direction and space you want to cover! Timer and auto shut off functions let you save energy and control use time. Includes remote control and built in carry handle for easy control and portability.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.