Zoro Homepage

6 Piece Non-Stick Arepa Maker

  • Mfr # AR-136

  • Zoro # G421737469


product price: $64.95
/ea

Key Features

Overall Length (In.)
13.1 in
Color
Silver
Overall Height (In.)
5.8 in
Overall Width (In.)
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR-136
Zoro #
G421737469
UPC #
812330022849
Country of Origin
China

Dimensions

Overall Length (In.)
13.1 in
Overall Height (In.)
5.8 in
Overall Width (In.)
12.2 in

Details

Color
Silver
Item
Arepa Maker

Description

Enjoy the original taste of Venezuela and Colombia in your kitchen. Use the Brentwood AR-136 6 Piece Non-Stick Arepa Maker to produce authentic, round and toasty arepas. Simply plug it in and let the indictor lights signal both power and when the plates are hot and ready. Adjustable heat lets you cook them soft and doughy or nice and toasty. With non-stick plates arepas slide right off and clean up is a breeze. Safety lock lid and vertical feet allow the unit to stand upright for compact storage. You can also use this arepa maker to cook mini pancakes, cornbread, biscuits, pizza crust and more.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.