7.5-Inch Electric Carving Knife in White

  • Mfr # TS-1010

  • Zoro # G121737516


product price:  $41.35
/ea

Key Features

Overall Length
18.5 in
Color
White
Overall Height
2.75 in
Overall Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-1010
Zoro #
G121737516
UPC #
812330023488
Country of Origin
China

Dimensions

Overall Length
18.5 in
Overall Height
2.75 in
Overall Width
2.5 in

Details

Item
Electric Carving Knife
Color
White

Description

Use the powerful 110w Brentwood TS-1010 7.5-Inch Electric Carving Knife to masterfully carve your favorite meats and artisan breads. Features two razor sharp serrated stainless steel blades. Carving through wholesome turkeys is a breeze with the smartly designed trigger operation. Cut perfect slices out of an oven fresh loaf of bread. Simply move the safety switch and press the eject button to disengage the blades. Place in the dishwasher for effortless clean up. Safely store the blades in the included protective plastic sleeve when not in use. A 5-foot power cord and ergonomic handle give you the ability to carve freely and comfortably. Our powerful 110w fully serrated electric carving knife easily cuts through all kinds of meat Carve without any fatigue thanks to a fully contoured handle and trigger operation Safely eject the blades using the safety switch and eject button Detachable blades are dishwasher safe Extend the life of the blades with the included protective plastic sleeve Carve freely with a 5 foot long power cable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.