8 Cup Uncooked/16 Cup Cooked Crunchy Persian Rice Cooker

  • Mfr # TS-1216S

  • Zoro # G121737257


product price: $73.15
/ea

Key Features

Color
Silver
Overall Height (In.)
9.5 in
Overall Width (In.)
12 in
Overall Length (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-1216S
Zoro #
G121737257
UPC #
812330024799
Country of Origin
China

Dimensions

Overall Height (In.)
9.5 in
Overall Width (In.)
12 in
Overall Length (In.)
11 in

Details

Item
Rice Cooker
Color
Silver

Description

The Brentwood 8 Cup Crunchy Persian Rice Cooker cooks your rice to crunchy perfection. Choose your preferred level of crunch with the variable 60 minute knob timer. You can use this appliance for more than just cooking rice; heat chili, soups, rice pudding, oats, quinoa and more! Features a one touch operation with auto warming function once food is done cooking. Removable non stick pot, and cool touch handles for easy cleaning and serving. Includes a measuring cup and serving paddle.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.