
Shop BRENTWOOD INDUSTRIES
See all product information
8-Inch Nonstick Electric Skillet in Black with Lid
Mfr # SK-46
Zoro # G121736922
product price:Â $39.99
/eaKey Features
Overall Width (In.)
8 in
Overall Length (In.)
11.5 in
Overall Height (In.)
5.25 in
Material
Aluminum
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SK-46
Zoro #
G121736922
UPC #
812330020234
Country of Origin
China
Dimensions
Overall Width (In.)
8 in
Overall Length (In.)
11.5 in
Overall Height (In.)
5.25 in
Details
Item
Electric Skillet
Material
Aluminum
Color
Black
Description
Use the powerful 600 watt Brentwood SK-46 8-Inch Non-Stick Electric Skillet with Glass Lid to fry, grill, roast, stew or bake chicken, steak, bacon, eggs, veggies, scrambles and more. Our skillet has two contoured handles and an adjustable thermostat with power indicator light. We've included a tempered glass lid equipped with a steam vent and cool touch handles. Clean up is a breeze with the easy to clean non-stick surface and dishwasher safe tempered glass lid. Skillet seconds as a stylish serving dish with its modern aesthetic.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.