8 Inch Three Speed Oscillating Desktop Fan with Remote Control in White

  • Mfr # F-900RW

  • Zoro # G321736777


product price:  $80.39
/ea
Free Shipping & Returns

Key Features

Height
15 in
Length
9 in
Color
White
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-900RW
Zoro #
G321736777
UPC #
812330025079
Country of Origin
China

Dimensions

Height
15 in
Length
9 in
Width
9 in

Details

Item
Desktop Fan
Color
White

Description

This small 8 inch desktop fan is perfect for keeping at your desk or using at home as a personal cooling system! The three speed levels allow you to control your level of cooling while the timer and auto shut off help you to save energy and control the amount of time this fan is in use. 75 degree oscillation and 95 degree tilting head is perfect to customize exactly where your air is flowing. Comes with a remote control for easy access as well as a storage space to keep your remote. No assembly required.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.