8 Ounce Automatic Burr Coffee Bean Grinder Mill in Black

  • Mfr # CG-2021BK

  • Zoro # G821738998


product price: $66.75
/ea

Key Features

Material
Wood
Height
9.5 in
Color
Black
Width
4.25 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-2021BK
Zoro #
G821738998
UPC #
812330025253
Country of Origin
China

Dimensions

Height
9.5 in
Width
4.25 in
Length
7 in

Details

Item
Coffee Grinder
Material
Wood
Color
Black

Description

Use the Brentwood 8-Ounce Automatic Burr Coffee Bean Grinder Mill to achieve the perfect grind. Enjoy the best tasting coffee thanks to a premium uni-modal flat burr grinder. The removable bean hopper holds a half pound of beans; enough to grind up to 32 cups of coffee. Simple one touch operation with automatic shut off makes your morning coffee routine a breeze. Step up your coffee game with the coarse to fine 18 point grind size selection. Add convenience and luxury to your mornings with this grinder!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.