9-Liter (4 Slice) Toaster Oven Broiler (Black)

  • Mfr # TS-345B

  • Zoro # G421739753


product price:  $49.99
/ea

Key Features

Overall Height (In.)
10 in
Color
Black
Overall Width (In.)
8 in
Overall Length (In.)
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-345B
Zoro #
G421739753
UPC #
181225000133
Country of Origin
China

Dimensions

Overall Height (In.)
10 in
Overall Width (In.)
8 in
Overall Length (In.)
15 in

Details

Color
Black
Item
4 Slice Toaster

Description

The powerful 800w Brentwood Stainless Steel 4 Slice Toaster Oven can toast, broil and bake an array of foods. Adjustable temperature ranges 50 to 450 degrees. Choose between the 15 minute timer with auto shut off and stay on functions. Two rack positions and two heating elements insure even toasting. Convenient crumb tray. Includes food tray and wire rack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.