Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
9-Liter (4 Slice) Toaster Oven Broiler (Red)
- Mfr # 75085421M
- Zoro # G322980568
product price:Â
$
50.75
/ea
Key Features
Color
Red
Height
8.50 in
Length (In.)
14.50 in
Width
9.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75085421M
- Zoro #
- G322980568
- UPC #
- 181225003455
- Country of Origin
- China
Dimensions
- Height
- 8.50 in
- Length (In.)
- 14.50 in
- Width
- 9.50 in
Details
- Item
- Toaster Oven Broiler
- Color
- Red
Description
The powerful Brentwood 800 Watt four dlice toaster oven can toast, broil, and bake an array of foods. Adjustable temperature ranges from 50-450 degrees F. Choose between 15min timer with auto hut off and stay on functions. Two rack positions and two heating elements insure even toasting. Includes convenient crumb tray, food tray, and wire rack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.