Zoro Homepage

9 Piece Aluminum Non Stick Cookware Set in Copper

  • Mfr # BPS-309C

  • Zoro # G721738500


product price: $63.49
/ea

Key Features

Material
Aluminum
Overall Length (In.)
19.1 in
Color
Copper
Overall Height (In.)
5.9 in
Overall Width (In.)
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPS-309C
Zoro #
G721738500
UPC #
812330025093
Country of Origin
China

Dimensions

Overall Length (In.)
19.1 in
Overall Height (In.)
5.9 in
Overall Width (In.)
10.6 in

Details

Material
Aluminum
Item
Cookware Set
Color
Copper

Description

The Brentwood 9 Piece Cookware sets comes with all your cooking necessities. This set is complete with a 9.5inch fry pan, one 1quart saucepan with lid, two 2.6 quart casserole pots with lids, and one 3.2 quart casserole with lid. Each piece is finished with a nonstick coating that makes it easy to cook without the mess and makes for a quick and easy wash with no excessive scrubbing! Comfortable ergonomic handles and a lightweight aluminum construction. This beautiful copper cookware set adds a modern aesthetic to your kitchen. Dishwasher Safe for effortless cleanup.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.