9x18 Inch Nonstick Electric Griddle in Black with Drip Pan

  • Mfr # TS-819

  • Zoro # G821736932


product price:  $64.95
/ea

Key Features

Color
Black
Overall Length (In.)
22.25 in
Material
Aluminum
Overall Width (In.)
10.25 in
Overall Height (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-819
Zoro #
G821736932
UPC #
812330024201
Country of Origin
China

Dimensions

Overall Length (In.)
22.25 in
Overall Width (In.)
10.25 in
Overall Height (In.)
3.25 in

Details

Item
Electric Griddle
Color
Black
Material
Aluminum

Description

Use the powerful 1500 watt Brentwood TS-819 Non-Stick Electric Griddle with Drip Tray to cook for the entire family. Enjoy fluffy pancakes, French toast, eggs, bacon, sausage, ham and more. The heating element is enclosed within the 9 by 18 inch fully die casted aluminum griddle for quick, even heating. Power indicator light signals when the unit is on. Unwanted fat and grease drains into the drip tray leaving healthier portions. Non-stick surface simply wipes down clean. The removable drip tray is dishwasher safe. Easily move the lightweight griddle with cool touch handles.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.