AF-202BK 2 Quart Small Electric Air Fryer Copper with Timer and Temp Control

  • Mfr # AF-202BKC

  • Zoro # G921737006


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Color
Copper
Overall Width
10.2 in
Overall Height
8 in
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-202BKC
Zoro #
G921737006
UPC #
812330024560
Country of Origin
China

Dimensions

Overall Width
10.2 in
Overall Height
8 in
Length
11.5 in

Details

Color
Copper
Item
Electric Air Fryer

Description

Use the powerful 1200 watt Brentwood AF-202BKC 2 Quart Small Electric Air Fryer to fry foods to perfection quickly and evenly without the guilt of extra fat and calories. Our air fryer requires little to no oil to beautifully cook french fries, onion rings, chicken wings, steak, roasted veggies and more. Use the quick reference temperature guide and the 30 minute timer with auto shut off for fast, crispy results. Cool touch, removable fry basket make serving easy. The frying pan and basket is made with a non-stick surface for effortless clean up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.