Air Pump Wine Bottle Opener with Foil Cutter, Vacuum Stopper, Aerator Pourer

  • Mfr # WA-2003BK

  • Zoro # G021736305


product price:  $33.95
/ea

Key Features

Width
2 in
Height
7.75 in
Color
Black
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WA-2003BK
Zoro #
G021736305
UPC #
812330024355
Country of Origin
China

Dimensions

Width
2 in
Height
7.75 in
Length
2 in

Details

Item
Wine Bottle Opener
Color
Black

Description

Use the Brentwood Air Pump Wine Bottle Opener to enhance your wine tasting experience. Step up your wine game with this handy tool! Effortlessly remove a cork in seconds. Unlock your wines full potential using the aerator pourer and keep your wine fresh with vacuum seal stopper and foil cutter. This tool is the perfect compact gadget that will enhance your experience while being easily store-able and practical.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.