Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brentwoo 1.2L Vacuum S/S Bottle With Handle

  • Mfr # FTS-1200

  • Zoro # G321737910


product price: $31.99
/ea

Key Features

Length
3.5 in
Width
3.5 in
Material
Stainless Steel
Height
7.5 in
Body Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTS-1200
Zoro #
G321737910
UPC #
181225812002
Country of Origin
China

Dimensions

Length
3.5 in
Width
3.5 in
Height
7.5 in

Details

Item
Vacuum Bottle
Material
Stainless Steel
Body Color
Stainless Steel

Description

The Brentwood 40oz Vacuum Insulated Stainless Steel Bottle stays hot or cold up to 6 hours. Features tasteless, odorless 18/8 stainless steel and ergonomic carry handle. Includes 2 serving bowls and convenient push to pour spout. Our stylish brushed stainless steel finish complements your on the go lifestyle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.