Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cake Pop Maker- Purple

  • Mfr # TS-254

  • Zoro # G421738794


product price: $43.85
/ea

Key Features

Color
Purple
Width
12.5 in
Height
4.2 in
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-254
Zoro #
G421738794
UPC #
812330020906
Country of Origin
China

Dimensions

Width
12.5 in
Height
4.2 in
Length
12.5 in

Details

Color
Purple
Item
Cake Pop Maker

Description

The Brentwood Cake pop maker brings the fun and delicious cake pops trend into your own kitchen. Bake 12 cake pops or doughnut holes in just minutes. Add sticks and a touch of creative decorating for perfect cake pops. The nonstick coating makes baking and clean up fun and easy. The manual includes a variety of tips and recipes that will help you enjoy the baking experience. The cake pop maker features power and ready lights, convenient cord wrap, and latching handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.