Zoro Homepage

Classic Striped 8 Cup Hot Air Popcorn Maker in Blue

  • Mfr # PC-488BL

  • Zoro # G621736217


product price: $43.99
/ea

Key Features

Overall Height
12.5 in
Color
Blue
Overall Width
6 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-488BL
Zoro #
G621736217
UPC #
812330023990
Country of Origin
China

Dimensions

Overall Height
12.5 in
Overall Width
6 in
Overall Length
8 in

Details

Item
Popcorn Maker
Color
Blue

Description

The Brentwood Classic Striped 8 Cup Hot Air Popcorn Maker is perfect for movie nights or just a fun snack. Enjoy four times the savings by using loose kernels over microwave bags. Popcorn pops directly into your bowl and this machine comes with recipes so you can create your own gourmet popcorn. Makes up to 8 cups of healthy, oil free popcorn in just 2-3 minutes. Removable parts make for an easy clean up

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.