Cool Touch 2-Slice Extra Wide Slot Retro Toaster in Blue

  • Mfr # TS-270BL

  • Zoro # G421737964


product price:  $39.99
/ea

Key Features

Color
Blue
Overall Height (In.)
7 in
Overall Width (In.)
7 in
Overall Length (In.)
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-270BL
Zoro #
G421737964
UPC #
812330023822
Country of Origin
China

Dimensions

Overall Height (In.)
7 in
Overall Width (In.)
7 in
Overall Length (In.)
10.5 in

Details

Color
Blue
Item
2 Slice Toaster

Description

The 700w Brentwood Cool Touch 2-Slice Extra Wide Slot Retro Toaster can toast bagels, thick artisan bread, waffles and more. Choose between 7 shades, light to dark. Auto centering guides insure even toasting. Includes easy access crumb tray and convenient cord wrap for convenient cleaning and storage. Cool touch housing allows for movement of toaster even after use. Compact size fits in small kitchens, college dorms and break rooms.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.