Couture Purse Non-Stick Dual Waffle Maker in Black with Indicator Lights

  • Mfr # TS-239BK

  • Zoro # G121739824


product price:  $38.75
/ea

Key Features

Color
Black
Overall Length (In.)
8.75 in
Overall Height (In.)
3.5 in
Overall Width (In.)
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-239BK
Zoro #
G121739824
UPC #
812330023921
Country of Origin
China

Dimensions

Overall Length (In.)
8.75 in
Overall Height (In.)
3.5 in
Overall Width (In.)
8.25 in

Details

Item
Waffle Maker
Color
Black

Description

The powerful 1080w Brentwood TS-239BK Couture Purse Non-Stick Dual Waffle Maker cooks two perfect waffles in 10 minutes. Features easy to clean non-stick plates, convenient power/preheat indicator lights, overheat safety shutoff, and compact upright storage. Bust out waffles in the morning in minutes and in style with the maker's purse like design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.