Couture Purse Non-Stick Dual Waffle Maker in Blue with Indicator Lights

  • Mfr # TS-239BL

  • Zoro # G921739147


product price: $38.75
/ea

Key Features

Overall Length (In.)
8.75 in
Color
Blue
Overall Height (In.)
3.5 in
Overall Width (In.)
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-239BL
Zoro #
G921739147
UPC #
812330023938
Country of Origin
China

Dimensions

Overall Length (In.)
8.75 in
Overall Height (In.)
3.5 in
Overall Width (In.)
8.25 in

Details

Color
Blue
Item
Waffle Maker

Description

The powerful 1080w Brentwood TS-239BK Couture Purse Non-Stick Dual Waffle Maker cooks two perfect waffles in 10 minutes. Features easy to clean non-stick plates, convenient power/preheat indicator lights, overheat safety shutoff, and compact upright storage. Bust out waffles in the morning in minutes and in style with the maker's purse like design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.