Zoro Homepage

Double 3.5 Inch Waffle Bowl Maker in Blue

  • Mfr # TS-1402BL

  • Zoro # G021737890


product price: $46.35
/ea

Key Features

Overall Height (In.)
4.25 in
Overall Length (In.)
10 in
Overall Width (In.)
7.5 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-1402BL
Zoro #
G021737890
UPC #
812330023761
Country of Origin
China

Dimensions

Overall Height (In.)
4.25 in
Overall Length (In.)
10 in
Overall Width (In.)
7.5 in

Details

Item
Waffle Maker
Color
Blue

Description

Use the Brentwood TS-1402BL Double Waffle Bowl Maker to easily bake perfect 3.5" bowls for deserts. Also makes taco, hash brown, and cookie bowls. Features easy to clean non-stick plates and power/preheat indicator light. Safely bake with cool touch housing and secure non-slip feet. Playful blue adds some serious fun to kitchen as delight desserts are served.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.