
Dual Voltage 3.3 Cup Collapsible Travel Kettle in Blue
Mfr # KT-1508BL
Zoro # G121736854
product price:Â $48.75
/eaKey Features
Length
7.25 in
Width
5.5 in
Height
4.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-1508BL
Zoro #
G121736854
UPC #
812330023617
Country of Origin
China
Dimensions
Length
7.25 in
Width
5.5 in
Height
4.25 in
Details
Item
Electric Travel Kettle
Color
Blue
Description
Use the powerful 800w Brentwood Dual Voltage 3.3 cup Collapsible Travel Kettle to quickly bring water to a boil out doors. Body and handle collapse for easy storage and travel. Features BPA Free materials, concealed heating element, and stainless steel hot plate. Bring along for lengthy road trips, off the grid camping adventures, day hikes, and other exploration experiences.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.