Zoro Homepage

Electric 1000 W Single Burner - Black

  • Mfr # TS-306

  • Zoro # G121739282


product price: $32.99
/ea

Key Features

Height
3 in
Color
Black
Width
7 in
Length (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-306
Zoro #
G121739282
UPC #
812330021170
Country of Origin
China

Dimensions

Height
3 in
Width
7 in
Length (In.)
7 in

Details

Color
Black
Item
Single Burner

Description

The powerful Brentwood 1000 Watt single electric burner for all your cooking needs. Adjust the heat from low to high. Electric coil delivers even heating. Convenient indicator light illuminates when powered on. Portable lightweight design takes up little counter space and is easy to store. Non slip feet keep the unit secure in place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.