Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric 1000W Single Hotplate in Chrome

  • Mfr # TS-337

  • Zoro # G421737674


product price: $45.49
/ea

Key Features

Length (In.)
6 in
Width
6 in
Color
Chrome
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-337
Zoro #
G421737674
UPC #
857749002204
Country of Origin
China

Dimensions

Length (In.)
6 in
Width
6 in
Height
3 in

Details

Item
Single Hotplate
Color
Chrome

Description

The powerful 1000w Brentwood Electric Hotplate produces adjustable, even heat. Features a power indicator light. Small and lightweight design takes up little counter space. Easy to clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.