Zoro Homepage

Electric 1500W Double Burner - Black

  • Mfr # TS-361BK

  • Zoro # G321739198


product price: $52.09
/ea

Key Features

Height
3 in
Length (In.)
5 in
Color
Black
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-361BK
Zoro #
G321739198
UPC #
812330021187
Country of Origin
China

Dimensions

Height
3 in
Length (In.)
5 in
Width
12 in

Details

Color
Black
Item
Double Burner

Description

Bring home the Brentood Electric 1500 Watt Double Burner in Black for all your cooking needs. Ideal for indoor and outdoor use, large and small spaces, the burner fits in anywhere. Includes two independent burners with adjustable thermostat controls. Power indicator light illuminates to let you know the heating elements are on. Features nonstick rubber feet, ensuring the burner will stay in place while you cook.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.