Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric 1500W Double Burner Spiral White

  • Mfr # TS-368

  • Zoro # G921739024


product price: $52.79
/ea

Key Features

Color
White
Width
9 in
Length (In.)
21 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-368
Zoro #
G921739024
UPC #
857749002198
Country of Origin
China

Dimensions

Width
9 in
Length (In.)
21 in
Height
3.5 in

Details

Item
Double Burner
Color
White

Description

The powerful 1500w Brentwood Double Electric Burner produces adjustable, even heat. Features 1000w and 500w burners with power indicator light. Small and lightweight design takes up little counter space. Easy to clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.