Zoro Homepage

Electric 1500W Double Burner - White

  • Mfr # TS-361W

  • Zoro # G721737299


product price: $52.09
/ea

Key Features

Height
3 in
Length (In.)
5 in
Width
12 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-361W
Zoro #
G721737299
UPC #
812330021194
Country of Origin
China

Dimensions

Height
3 in
Length (In.)
5 in
Width
12 in

Details

Item
Double Burner
Color
White

Description

The powerful 1500w Brentwood Double Electric Burner produces adjustable, even heat. Features 1000w and 500w burners with power indicator light. Small and lightweight design takes up little counter space. Easy to clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.