Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric 7 Egg Cooker with Auto Shut Off in Blue

  • Mfr # TS-1045BL

  • Zoro # G121739237


product price: $37.35
/ea

Key Features

Overall Width (In.)
6.25 in
Overall Height (In.)
6 in
Overall Length (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-1045BL
Zoro #
G121739237
UPC #
812330023860
Country of Origin
China

Dimensions

Overall Width (In.)
6.25 in
Overall Height (In.)
6 in
Overall Length (In.)
6.5 in

Details

Color
Blue
Item
Egg Cooker

Description

Cook perfect eggs every time with the Brentwood Electric Egg Cooker. Just add water, place your eggs and hit the power button. Soft, medium or hard boil up to 7 eggs, poach 2 eggs, and cook a 3 egg omelet. Boil dry protection with auto shut off. Trays stack inside egg cooker for easy storage.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.