Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Blue LED Salt and Pepper Adjustable Ceramic Grinders

  • Mfr # SG-2321S

  • Zoro # G421738602


product price: $34.99
/ea

Key Features

Width
2.25 in
Tool Length
4.5 in
Color
Stainless Steel
Material
Ceramic
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-2321S
Zoro #
G421738602
UPC #
812330025000
Country of Origin
China

Dimensions

Width
2.25 in
Tool Length
4.5 in
Height
9.25 in

Details

Color
Stainless Steel
Item
Salt Pepper Grinders
Material
Ceramic

Description

The Brentwood Electric Blue Salt and Pepper Grinders are the perfect table accessories to customize your seasoning experience. Fine tune the texture of your salt and pepper with fully adjustable precision ceramic milling. Meet exquisite form and function thanks to stainless steel housings and beautiful display windows. One hand operation and sleep blue led light illumination for easy and convenient use from start to finish. Uses 4 AA batteries (not included)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.