Zoro Homepage

Electric Coffee Mug W/ Wire Car Plug

  • Mfr # CMB-16B

  • Zoro # G721738609


product price: $24.35
/ea

Key Features

Width
4.25 in
Height
9.5 in
Color
Black
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMB-16B
Zoro #
G721738609
UPC #
181225801624
Country of Origin
China

Dimensions

Width
4.25 in
Height
9.5 in
Length
4.25 in

Details

Item
Electric Coffee Mug
Color
Black

Description

The Brentwood CMB-16B Stainless Steel 16oz 12 Volt Heated Travel Mug heats up fast and keeps liquids hot while plugged in. Conveniently take coffee and tea on the go with the built-in handle and included travel lid. Contents stay hot even when unplugged thanks to stainless steel double wall vacuum insulation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.