
Electric Knife Sharpener
Mfr # TS-1001
Zoro # G921737204
product price: $43.85
/eaKey Features
Overall Height
4.9 in
Overall Length
9.8 in
Overall Width
7.2 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-1001
Zoro #
G921737204
UPC #
812330022771
Country of Origin
China
Dimensions
Overall Height
4.9 in
Overall Length
9.8 in
Overall Width
7.2 in
Details
Color
Silver
Item
Knife Sharpener
Description
The Brentwood Electric Knife Sharpener provides an easy, automatic way to sharpen most non-serrated kitchen and sport knives to a razor-sharp edge. With a special two stage system, it precision grinds a perfect sharpening angle, then fine hones and polishes the edge for professional results at home, anytime. Built-in guides for sport or kitchen knives 2 Stage sharpening for professional results. Secure anti-slip feet Retractable cord for convenient storage Powerful 45 Watt Motor
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.