Shop BRENTWOOD INDUSTRIES

Electric Wine Bottle Opener with Foil Cutter, Vacuum Stopper, and Aerator Pourer in Silver

  • Mfr # WA-2001S

  • Zoro # G421736226


product price:  $37.49
/ea

Key Features

Width
1.75 in
Height
10 in
Color
Silver
Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WA-2001S
Zoro #
G421736226
UPC #
812330024331
Country of Origin
China

Dimensions

Width
1.75 in
Height
10 in
Length
1.75 in

Details

Item
Wine Bottle Opener
Color
Silver

Description

Use the Brentwood Portable Electric Wine Bottle Opener to uncork bottles with style and sophistication on the go or at home. Effortlessly and safely remove a cork in just four seconds without having to work for it. Opens 60 plus bottles using four AA batteries(not included). Features a blue LED Power Indicator Light and cork release button. Comes with all the necessary accessories for any wine lover: foil cutter, vacuum stopper, and an aerator pourer.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.