Zoro Homepage

Espresso and Cappuccino Maker in Black

  • Mfr # GA-135BK

  • Zoro # G521736324


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
12.5 in
Overall Width
10 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA-135BK
Zoro #
G521736324
UPC #
812330024614
Country of Origin
China

Dimensions

Overall Length
12.5 in
Overall Width
10 in
Overall Height
6 in

Details

Color
Black
Item
Cappuccino Maker

Description

Use the powerful 800 watt Brentwood GA-135BK Espresso and Cappuccino Maker to brew up to 4 servings of rich and creamy espresso. The built-in steam wand produces silk like milk for cafe style cappuccinos and lattes. The tempered glass carafe has an easy pour spout and cool touch handle. Save money with the reusable stainless steel filter. Use the included 2in1 scoop and tamp tool to make a perfect puck. Removable drip tray, group head, filter and steam wand cover make clean up a snap. Convenient power indicator light signals the unit is on.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.