Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Tall Electric Can Opener in Black

  • Mfr # J-30B

  • Zoro # G521737505


product price: $31.89
/ea

Key Features

Height
4.5 in
Width
5.5 in
Length
9.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-30B
Zoro #
G521737505
UPC #
812330022672
Country of Origin
China

Dimensions

Height
4.5 in
Width
5.5 in
Length
9.5 in

Details

Color
Black
Item
Electric Can Opener

Description

Brentwood Extra Tall Electric Can Opener has a Power pierce and automatic cut-off. Use the manual ceramic knife sharpener to sharpen plain edge knives. Cord stores in the base for stress free storage. Stylish 2 tone white and grey color looks great in every kitchen.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.